Overview
Mfr description
HO-325 SS RET RING
Specifications
- Housing ID3.250 in
- MaterialStainless Steel
- Groove Diameter3.4400 to 3.4520 in
- Groove Width0.1200 to 0.1250 in
- Free Outside Diameter3.5680 to 3.6780 in
- DesignStandard Lugs
- StyleAxially Installed
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data