Overview
Mfr description
HO-354 SS RET RING
Specifications
- Housing ID3.543 in
- MaterialStainless Steel
- Groove Diameter3.7700 to 3.7820 in
- Groove Width0.1200 to 0.1250 in
- Free Outside Diameter3.8810 to 3.9910 in
- DesignStandard Lugs
- StyleAxially Installed
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data