Overview
Mfr description
BHO-68 STPA RET RING
Specifications
- Housing ID0.688 in
- MaterialCarbon Steel - Phosphate Coating
- Groove Diameter0.7300 to 0.7340 in
- Groove Width0.0550 to 0.0580 in
- Free Outside Diameter0.7530 to 0.7730 in
- DesignStandard Lugs
- StyleAxially Installed
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data