Motion
BHO-68 STZD
Housing Retaining Ring - 0.688 in Housing Bore, 0.7300 to 0.7340 in Groove Dia, 0.0550 to 0.0580 in Groove Width, Carbon Steel - Zinc Dichromate Coating Material
MI ITEM #00627459
MFR #BHO-68 STZD
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Housing Retaining Ring - 0.688 in Housing Bore, 0.7300 to 0.7340 in Groove Dia, 0.0550 to 0.0580 in Groove Width, Carbon Steel - Zinc Dichromate Coating Material
MI ITEM #00627459
MFR #BHO-68 STZD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
BHO-68 STZD RET RING

Specifications

  • Housing ID
    0.688 in
  • Material
    Carbon Steel - Zinc Dichromate Coating
  • Groove Diameter
    0.7300 to 0.7340 in
  • Groove Width
    0.0550 to 0.0580 in
  • Free Outside Diameter
    0.7530 to 0.7730 in
  • Design
    Standard Lugs
  • Style
    Axially Installed

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text