Overview
Mfr description
HO-375 SS RET RING
Specifications
- Housing ID3.750 in
- MaterialStainless Steel
- Groove Diameter3.9680 to 3.9800 in
- Groove Width0.1200 to 0.1250 in
- Free Outside Diameter4.0920 to 4.2220 in
- DesignStandard Lugs
- StyleAxially Installed
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data