Overview
Mfr description
HO-393 SS RET RING
Specifications
- Housing ID3.938 in
- MaterialStainless Steel
- Groove Diameter4.1680 to 4.1800 in
- Groove Width0.1200 to 0.1250 in
- Free Outside Diameter4.2930 to 4.4230 in
- DesignStandard Lugs
- StyleAxially Installed
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data