Overview
Mfr description
HO-400 SS RET RING
Specifications
- Housing ID4.000 in
- MaterialStainless Steel
- Groove Diameter4.2340 to 4.2460 in
- Groove Width0.1200 to 0.1250 in
- Free Outside Diameter4.3590 to 4.4890 in
- DesignStandard Lugs
- StyleAxially Installed
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data