Overview
Mfr description
BHO-162 STZD RET RING
Specifications
- Housing ID1.625 in
- MaterialCarbon Steel - Zinc Dichromate Coating
- Groove Diameter1.7200 to 1.7300 in
- Groove Width0.1000 to 0.1050 in
- Free Outside Diameter1.7790 to 1.8390 in
- DesignStandard Lugs
- StyleAxially Installed
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data