Motion
BHO-175 STZD

ROTOR CLIP CO INC
BHO-175 STZD

Housing Retaining Ring - 1.750 in Housing Bore, 1.8530 to 1.8630 in Groove Dia, 0.1000 to 0.1050 in Groove Width, Carbon Steel - Zinc Dichromate Coating Material
MI ITEM #00627702
MFR #BHO-175 STZD
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROTOR CLIP CO INC
BHO-175 STZD

Housing Retaining Ring - 1.750 in Housing Bore, 1.8530 to 1.8630 in Groove Dia, 0.1000 to 0.1050 in Groove Width, Carbon Steel - Zinc Dichromate Coating Material
MI ITEM #00627702
MFR #BHO-175 STZD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
BHO-175 STZD RET RING

Specifications

  • Housing ID
    1.750 in
  • Material
    Carbon Steel - Zinc Dichromate Coating
  • Groove Diameter
    1.8530 to 1.8630 in
  • Groove Width
    0.1000 to 0.1050 in
  • Free Outside Diameter
    1.9170 to 1.9770 in
  • Type
    INTERNAL
  • Design
    Standard Lugs
  • Style
    Axially Installed
  • UPC_NO
    72171702606

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text