Overview
Mfr description
VHO-125 STPA RET RING
Specifications
- Housing ID1.250 in
- MaterialCarbon Steel - Phosphate Coating
- Groove Diameter1.3420 to 1.3460 in
- Groove Width0.0420 to 0.0470 in
- Free Outside Diameter1.3680 to 1.4130 in
- DesignStandard Lugs
- StyleAxially Installed
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data