Overview
Mfr description
VHO-150 STPA RET RING
Specifications
- Housing ID1.500 in
- MaterialCarbon Steel - Phosphate Coating
- Groove Diameter1.6040 to 1.6080 in
- Groove Width0.0400 to 0.0450 in
- Free Outside Diameter1.6400 to 1.6850 in
- DesignStandard Lugs
- StyleAxially Installed
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data