Overview
Mfr description
VHO-156 STZD RET RING
Specifications
- Housing ID1.562 in
- MaterialCarbon Steel - Zinc Dichromate Coating
- Groove Diameter1.6740 to 1.6790 in
- Groove Width0.0520 to 0.0570 in
- Free Outside Diameter1.7090 to 1.7690 in
- DesignStandard Lugs
- StyleAxially Installed
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data