Overview
Mfr description
VHO-165 STZD RET RING
Specifications
- Housing ID1.653 in
- MaterialCarbon Steel - Zinc Dichromate Coating
- Groove Diameter1.7730 to 1.7780 in
- Groove Width0.0510 to 0.0560 in
- Free Outside Diameter1.8100 to 1.8750 in
- DesignStandard Lugs
- StyleAxially Installed
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data