Overview
Mfr description
VHO-185 STZD RET RING
Specifications
- Housing ID1.850 in
- MaterialCarbon Steel - Zinc Dichromate Coating
- Groove Diameter2.0110 to 2.0160 in
- Groove Width0.0500 to 0.0550 in
- Free Outside Diameter2.0290 to 2.0940 in
- DesignStandard Lugs
- StyleAxially Installed
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data