Overview
Mfr description
VHO-206 STZD RET RING
Specifications
- Housing ID2.062 in
- MaterialCarbon Steel - Zinc Dichromate Coating
- Groove Diameter2.2100 to 2.2160 in
- Groove Width0.0650 to 0.0720 in
- Free Outside Diameter2.2500 to 2.3200 in
- DesignStandard Lugs
- StyleAxially Installed
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data