Overview
Mfr description
VHO-218 STPA RET RING
Specifications
- Housing ID2.188 in
- MaterialCarbon Steel - Phosphate Coating
- Groove Diameter2.3500 to 2.3560 in
- Groove Width0.0640 to 0.0710 in
- Free Outside Diameter2.3850 to 2.4550 in
- DesignStandard Lugs
- StyleAxially Installed
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data