Overview
Mfr description
VHO-244 STPA RET RING
Specifications
- Housing ID2.440 in
- MaterialCarbon Steel - Phosphate Coating
- Groove Diameter2.6180 to 2.6240 in
- Groove Width0.0620 to 0.0690 in
- Free Outside Diameter2.6720 to 2.7420 in
- TypeINTERNAL
- DesignStandard Lugs
- StyleAxially Installed
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data