Overview
Mfr description
VHO-250ST PD RET RING
Specifications
- Housing ID2.500 in
- MaterialCarbon Steel - Phosphate Coating
- Groove Diameter2.6840 to 2.6900 in
- Groove Width0.0620 to 0.0690 in
- Free Outside Diameter2.7450 to 2.8150 in
- DesignStandard Lugs
- StyleAxially Installed
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data