Overview
Mfr description
VHO-268 STPA RET RING
Specifications
- Housing ID2.688 in
- MaterialCarbon Steel - Phosphate Coating
- Groove Diameter2.8870 to 2.8930 in
- Groove Width0.0770 to 0.0840 in
- Free Outside Diameter2.9500 to 3.0200 in
- DesignStandard Lugs
- StyleAxially Installed
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data