Overview
Mfr description
VHO-525 STPA RET RING
Specifications
- Housing ID5.250 in
- MaterialCarbon Steel - Phosphate Coating
- Groove Diameter5.6120 to 5.6190 in
- Groove Width0.1020 to 0.1120 in
- Free Outside Diameter5.7050 to 5.8350 in
- DesignStandard Lugs
- StyleAxially Installed
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data