Motion
VHO-550 STPA

ROTOR CLIP CO INC
VHO-550 STPA

Housing Retaining Ring - 5.500 in Housing Bore, 5.8640 to 5.8710 in Groove Dia, 0.1020 to 0.1120 in Groove Width, Carbon Steel - Phosphate Coating Material
MI ITEM #00628354
MFR #VHO-550 STPA
List Price$77.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROTOR CLIP CO INC
VHO-550 STPA

Housing Retaining Ring - 5.500 in Housing Bore, 5.8640 to 5.8710 in Groove Dia, 0.1020 to 0.1120 in Groove Width, Carbon Steel - Phosphate Coating Material
MI ITEM #00628354
MFR #VHO-550 STPA

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$77.40/each for your price

Overview

Mfr description
VHO-550 STPA RET RING

Specifications

  • Housing ID
    5.500 in
  • Material
    Carbon Steel - Phosphate Coating
  • Groove Diameter
    5.8640 to 5.8710 in
  • Groove Width
    0.1020 to 0.1120 in
  • Free Outside Diameter
    6.0010 to 6.1310 in
  • Type
    Internal
  • Design
    Standard Lugs
  • Style
    Axially Installed

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text