Overview
Mfr description
VHO-600 STPA RET RING
Specifications
- Housing ID6.000 in
- MaterialCarbon Steel - Phosphate Coating
- Groove Diameter6.3740 to 6.3810 in
- Groove Width0.1020 to 0.1120 in
- Free Outside Diameter6.5550 to 6.6850 in
- DesignStandard Lugs
- StyleAxially Installed
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data