Overview
Mfr description
VHO-625 STPA RET RING
Specifications
- Housing ID6.250 in
- MaterialCarbon Steel - Phosphate Coating
- Groove Diameter6.6420 to 6.6500 in
- Groove Width0.1290 to 0.1390 in
- Free Outside Diameter6.8150 to 6.9750 in
- TypeINTERNAL
- DesignStandard Lugs
- StyleAxially Installed
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data