Motion
VHO-662 STPA

ROTOR CLIP CO INC
VHO-662 STPA

Housing Retaining Ring - 6.625 in Housing Bore, 7.0420 to 7.0500 in Groove Dia, 0.1290 to 0.1390 in Groove Width, Carbon Steel - Phosphate Coating Material
MI ITEM #00628379
MFR #VHO-662 STPA
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROTOR CLIP CO INC
VHO-662 STPA

Housing Retaining Ring - 6.625 in Housing Bore, 7.0420 to 7.0500 in Groove Dia, 0.1290 to 0.1390 in Groove Width, Carbon Steel - Phosphate Coating Material
MI ITEM #00628379
MFR #VHO-662 STPA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
VHO-662 STPA RET RING

Specifications

  • Housing ID
    6.625 in
  • Material
    Carbon Steel - Phosphate Coating
  • Groove Diameter
    7.0420 to 7.0500 in
  • Groove Width
    0.1290 to 0.1390 in
  • Free Outside Diameter
    7.2280 to 7.3880 in
  • Type
    Internal
  • Design
    Standard Lugs
  • Style
    Axially Installed
  • UPC_NO
    72171706947

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought