Overview
Mfr description
VHO-800 STPA RET RING
Specifications
- Housing ID8.000 in
- MaterialCarbon Steel - Phosphate Coating
- Groove Diameter8.5070 to 8.5150 in
- Groove Width0.1550 to 0.1650 in
- Free Outside Diameter8.7300 to 8.9100 in
- DesignStandard Lugs
- StyleAxially Installed
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data