Overview
Mfr description
VHO-825 STZD RET RING
Specifications
- Housing ID8.250 in
- MaterialCarbon Steel - Zinc Dichromate Coating
- Groove Diameter8.7730 to 8.7810 in
- Groove Width0.1550 to 0.1650 in
- Free Outside Diameter9.0050 to 9.1850 in
- DesignStandard Lugs
- StyleAxially Installed
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data