Overview
Mfr description
TI-56 STPA RET RING
Specifications
- Housing ID0.562 in
- MaterialCarbon Steel - Phosphate Coating
- Shaft Diameter0.3020 to 0.3220 in
- TypeInternal
- DesignStandard Lugs
- StyleAxially Installed
- UPC_NO72171703477
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data