Overview
Mfr description
TI-75 STPD RET RING
Specifications
- Housing ID0.750 in
- MaterialCarbon Steel - Phosphate Coating
- Shaft Diameter0.4900 to 0.5100 in
- TypeInternal
- DesignStandard Lugs
- StyleAxially Installed
- UPC_NO72171701480
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data