Overview
Mfr description
HOI-112 SS RET RING
Specifications
- Housing ID1.125 in
- MaterialStainless Steel
- Groove Diameter1.1930 to 1.2010 in
- Groove Width0.0560 to 0.0600 in
- Free Outside Diameter1.2290 to 1.2740 in
- DesignStandard Lugs
- StyleAxially Installed
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data