Overview
Mfr description
HOI-87 STPA RET RING
Specifications
- Housing ID0.875 in
- MaterialCarbon Steel - Phosphate Coating
- Groove Diameter0.9280 to 0.9340 in
- Groove Width0.0460 to 0.0490 in
- Free Outside Diameter0.9610 to 0.9860 in
- DesignStandard Lugs
- StyleAxially Installed
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data