Overview
Mfr description
HOI-100 STZD RET RING
Specifications
- Housing ID1.000 in
- MaterialCarbon Steel - Zinc Dichromate Coating
- Groove Diameter1.0630 to 1.0690 in
- Groove Width0.0460 to 0.0490 in
- Free Outside Diameter1.1010 to 1.1260 in
- DesignStandard Lugs
- StyleAxially Installed
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data