Overview
Mfr description
HOI-137 SS RET RING
Specifications
- Housing ID1.375 in
- MaterialStainless Steel
- Groove Diameter1.4570 to 1.4650 in
- Groove Width0.0560 to 0.0600 in
- Free Outside Diameter1.5060 to 1.5510 in
- DesignStandard Lugs
- StyleAxially Installed
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data