Overview
Mfr description
HOI-175 SS RET RING
Specifications
- Housing ID1.750 in
- MaterialStainless Steel
- Groove Diameter1.8530 to 1.8630 in
- Groove Width0.0680 to 0.0720 in
- Free Outside Diameter1.9170 to 1.9770 in
- DesignStandard Lugs
- StyleAxially Installed
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data