Motion
HOI-156 STPA

ROTOR CLIP CO INC
HOI-156 STPA

Housing Retaining Ring - 1.562 in Housing Bore, 2.7750 to 2.7870 in Groove Dia, 0.1030 to 0.1080 in Groove Width, Carbon Steel - Phosphate Coating Material
MI ITEM #00629224
MFR #HOI-156 STPA
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROTOR CLIP CO INC
HOI-156 STPA

Housing Retaining Ring - 1.562 in Housing Bore, 2.7750 to 2.7870 in Groove Dia, 0.1030 to 0.1080 in Groove Width, Carbon Steel - Phosphate Coating Material
MI ITEM #00629224
MFR #HOI-156 STPA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
HOI-156 STPD RET RING

Specifications

  • Housing ID
    1.562 in
  • Material
    Carbon Steel - Phosphate Coating
  • Groove Diameter
    2.7750 to 2.7870 in
  • Groove Width
    0.1030 to 0.1080 in
  • Free Outside Diameter
    2.8800 to 2.9500 in
  • Type
    Internal
  • Design
    Standard Lugs
  • Style
    Axially Installed
  • UPC_NO
    72171705161

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text