Overview
Mfr description
HOI-237 STPA RET RING
Specifications
- Housing ID2.375 in
- MaterialCarbon Steel - Phosphate Coating
- Groove Diameter2.5110 to 2.5230 in
- Groove Width0.0860 to 0.0910 in
- Free Outside Diameter2.6000 to 2.6700 in
- DesignStandard Lugs
- StyleAxially Installed
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data