Overview
Mfr description
HOI-243 STPA RET RING
Specifications
- Housing ID2.440 in
- MaterialCarbon Steel - Phosphate Coating
- Groove Diameter2.5780 to 2.5900 in
- Groove Width0.0860 to 0.0910 in
- Free Outside Diameter2.6190 to 2.6590 in
- DesignStandard Lugs
- StyleAxially Installed
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data