Overview
Mfr description
SH-12BC B1M RET RING
Specifications
- TypeExternal
- Groove Diameter0.1160 to 0.1190 in
- Groove Width0.0120 to 0.0140 in
- MaterialBeryllium Copper (Alloy #25)
- DesignStandard Lugs
- Shaft Diameter0.1250 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data