Overview
Mfr description
SH-15BC B1M RET RING
Specifications
- TypeExternal
- Groove Diameter0.1450 to 0.1480 in
- Groove Width0.0120 to 0.0140 in
- MaterialBeryllium Copper (Alloy #25)
- DesignStandard Lugs
- Shaft Diameter0.1560 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data