Overview
Mfr description
SH-18 BC RET RING (1000/PKG)
Specifications
- TypeExternal
- Groove Diameter0.1740 to 0.1770 in
- Groove Width0.0180 to 0.0200 in
- MaterialBeryllium Copper (Alloy #25)
- DesignStandard Lugs
- Shaft Diameter0.1870 in
- UPC_NO72171702487
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data