Overview
Mfr description
SH-19BC B1M RET RING
Specifications
- TypeExternal
- Groove Diameter0.1840 to 0.1870 in
- Groove Width0.0180 to 0.0200 in
- MaterialBeryllium Copper (Alloy #25)
- DesignStandard Lugs
- Shaft Diameter0.1870 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data