Overview
Mfr description
SH-23 BC RET RING
Specifications
- TypeExternal
- Groove Diameter0.2210 to 0.2240 in
- Groove Width0.0180 to 0.0200 in
- MaterialBeryllium Copper (Alloy #25)
- DesignStandard Lugs
- Shaft Diameter0.2340 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data