Overview
Mfr description
SH-27 STPD RET RING
Specifications
- TypeExternal
- Groove Diameter0.2530 to 0.2570 in
- Groove Width0.0290 to 0.0320 in
- MaterialCarbon Steel - Phosphate Coating
- DesignStandard Lugs
- Shaft Diameter0.2760 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data