1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
ROTOR CLIP CO INC
SH-31 STPA
Retaining Ring - 0.3120 in Shaft, 0.2880 to 0.2920 in Groove Dia, 0.0290 to 0.0320 in Groove Width, Carbon Steel - Phosphate Coating Material
MI ITEM #
00629549
MFR #
SH-31 STPA
Price
$0.14
/each
Qty
Add to Cart
Previous Page
Home
Facility Maintenance
Fasteners
Pins and Retaining Rings
Retaining Rings
ROTOR CLIP CO INC SH-31 STPA
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ROTOR CLIP CO INC
SH-31 STPA
Retaining Ring - 0.3120 in Shaft, 0.2880 to 0.2920 in Groove Dia, 0.0290 to 0.0320 in Groove Width, Carbon Steel - Phosphate Coating Material
MI ITEM #
00629549
MFR #
SH-31 STPA
Mfr description
SH-31 STPD RET RING
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$0
.14
/each
Add to Cart
Specifications
Dimensions
Groove Diameter
0.2880 to 0.2920 in
Groove Width
0.0290 to 0.0320 in
Shaft Diameter
0.3120 in
Details
Design
Standard Lugs
Material
Carbon Steel - Phosphate Coating
Type
External
UPC_NO
72171700334
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items