Overview
Mfr description
SH-37ST ZD B1M RET RING
Specifications
- TypeExternal
- Groove Diameter0.3500 to 0.3540 in
- Groove Width0.0290 to 0.0320 in
- MaterialCarbon Steel - Zinc Dichromate Coating
- DesignStandard Lugs
- Shaft Diameter0.3750 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data