Overview
Mfr description
SH-31 BC RET RING
Specifications
- TypeExternal
- Groove Diameter0.2880 to 0.2920 in
- Groove Width0.0290 to 0.0320 in
- MaterialBeryllium Copper (Alloy #25)
- DesignStandard Lugs
- Shaft Diameter0.3120 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data