Overview
Mfr description
SH-43 STPD RET RING
Specifications
- TypeExternal
- Groove Diameter0.4100 to 0.4140 in
- Groove Width0.0290 to 0.0320 in
- MaterialCarbon Steel - Phosphate Coating
- DesignStandard Lugs
- Shaft Diameter0.4370 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data