Overview
Mfr description
SH-56 STZD RET RING
Specifications
- TypeExternal
- Groove Diameter0.5280 to 0.5320 in
- Groove Width0.0390 to 0.0420 in
- MaterialCarbon Steel - Zinc Dichromate Coating
- DesignStandard Lugs
- Shaft Diameter0.5620 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data