Motion
SH-66ST PA B1M

ROTOR CLIP CO INC
SH-66ST PA B1M

Retaining Ring - 0.6710 in Shaft, 0.6280 to 0.6340 in Groove Dia, 0.0390 to 0.0420 in Groove Width, Carbon Steel - Phosphate Coating Material
MI ITEM #00629731
MFR #SH-66ST PA B1M
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROTOR CLIP CO INC
SH-66ST PA B1M

Retaining Ring - 0.6710 in Shaft, 0.6280 to 0.6340 in Groove Dia, 0.0390 to 0.0420 in Groove Width, Carbon Steel - Phosphate Coating Material
MI ITEM #00629731
MFR #SH-66ST PA B1M

Mfr description
SH-66ST PA B1M RET RING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Groove Diameter
    0.6280 to 0.6340 in
  • Groove Width
    0.0390 to 0.0420 in
  • Shaft Diameter
    0.6710 in

Details

  • Design
    Standard Lugs
  • Material
    Carbon Steel - Phosphate Coating
  • Type
    External

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)