Overview
Mfr description
SH-68 STPD RET RING
Specifications
- TypeExternal
- Groove Diameter0.6430 to 0.6490 in
- Groove Width0.0460 to 0.0490 in
- MaterialCarbon Steel - Phosphate Coating
- DesignStandard Lugs
- Shaft Diameter0.6870 in
- UPC_NO72171703287
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data