Overview
Mfr description
SH-87 STZD RET RING
Specifications
- TypeExternal
- Groove Diameter0.8180 to 0.8240 in
- Groove Width0.0460 to 0.0490 in
- MaterialCarbon Steel - Zinc Dichromate Coating
- DesignStandard Lugs
- Shaft Diameter0.8750 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data